Beli karcher hot water di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ETRE Refill Mop Pembersih Kaca
    Mulai

    Rp639.900

    ETRE Refill Mop Pembersih Kaca
    atribut:
    • Length (cm): 35
  2. Industry Kowa Deck Brush PVC (Sikat Dek)
    Mulai

    Rp119.900

    Industry Kowa Deck Brush PVC (Sikat Dek)
    Deskripsi:
    If you attach a joint handle, you can work efficiently on the floor and walls.
    atribut:
    • Type: For concrete (for cleaning)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable For: Brush pattern (Part No .: 11630, 11631)
    • Bristle Length (mm): 40
    • Brush Part Length (mm): 163
    • Brush Part Material: PVC
  3. Inomata chemical Fine Basket
    Mulai

    Rp29.900

    Inomata chemical Fine Basket
    Deskripsi:
    Discreetly stores small, simple everyday items. An easy-to-use basket with a simple design and a handle. 4 colors to choose from depending on the occasion.
    atribut:
    • Material: Polypropylene
    • Where to Use: Dressing Room
    • Outside Dimensions (Width x Depth x Height) (cm): 25x16.7x9.9
  4. Debika Wood Sponge Case Replacement
    Mulai

    Rp28.900

    Debika Wood Sponge Case Replacement
    atribut:
    • Material: Cellulose
    • Dimensions (WxDxH) (mm): 60x60x25
  5. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  6. Sepakat Kantong Plastik Sampah (Trash Bag / Kresek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

  7. KARCHER Professional High Pressure Cleaners Engine Hot Water
    Mulai

    Rp189.999.900

    KARCHER Professional High Pressure Cleaners Engine Hot Water
    Deskripsi:
    Thanks to its abundant equipment features, powerful Yanmar diesel engine and sturdy pipe frame, our heated HDS 1000 De high-pressure cleaner can confront the challenges that other machines cannot. High-quality components – the high-pressure pump is fitted with a brass cylinder head, stainless steel valves and chrome-nickel-coated stainless steel pistons – ensure an extremely long service life even with tough, continuous use. Our new EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, ensures effortless operation, while our patented EASY!Lock quick-release fasteners make set-up and dismantling five times faster than with conventional screw connections, but are just as durable and robust. The comprehensive safety equipment, consisting of a float with integrated calcification protection (DGT) which ensures separation from the drinking water network, various safety valves, as well as oil, water and fuel shortage protection, guarantees the machine's availability at all times. A robust frame protects the components and makes transport easier. Equipment - Spray gun, EASY!Force Advanced - Spray gun - High-pressure hose, 15 m - Spray lance, 1050 mm - Cage frame - Electro start - Power nozzle - Servo Control - Sturdy tubular steel frame for handling with crane - Motor, Diesel
  8. FASA Hot Water High Pressure
    Mulai

    Rp19.999.900

    FASA Hot Water High Pressure
    Deskripsi:
    - Burner regulation, optimized combustion- Three high durability steel pistons, aluminium axial pump head with built-in bypass valve- Vertical burner with high thermal efficiency steel coil- Safety valve- Automatic temperature regulation- Ergonomic handle complete with accessory holder.- Automatic Stop System- Power cable with plug
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50
    • Rotation Speed (rpm): 2800
  9. Inomata chemical Storage Basket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp40.900

    Inomata chemical Storage Basket
    Deskripsi:
    You can easily get rid of small items that tend to be cluttered.
    atribut:
    • Material: Polypropylene
    • Color: White
    • Dimensions (Width x Depth x Height) (cm): 26.4x35.3x8.1
  10. MOERMAN Pole Adapter Over Cone
    Mulai

    Rp299.900

    MOERMAN Pole Adapter Over Cone
    Deskripsi:
    A compatible adapter for other companies that is attached to the tip of the pole head. A joint function that can be attached to pole heads of other companies.
  11. Nippon Paper Crecia Kain Lap Dapur Scotty Fine Shiny Cross
    Mulai

    Rp25.900

    Nippon Paper Crecia Kain Lap Dapur Scotty Fine Shiny Cross
    Deskripsi:
    Remove dirt with an ultra-fine fiber uneven sheet and confine it in the sheet. Just wipe with water to clean kitchen stains such as oil stains and water stains. Great for various occasions such as refrigerators and washrooms without the need for detergent.
    atribut:
    • Series: Scotty
    • Size (cm): 13.5x21x1
  12. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  13. Kikulon Bath Nylon Sponge
    Mulai

    Rp41.900

    Kikulon Bath Nylon Sponge
    Deskripsi:
    A hand-type bath cleaner that is easy to grip and wash. It is a shape that fits even small parts and stains. Since it uses a filmless sponge that drains and dries quickly, it can be stored cleanly even in a wet bathroom.Bathroom cleaning sponge
    atribut:
    • Type: Nylon sponge
    • Where to Use: Bathroom
    • suitable usage: Bath Cleaning
    • Dimensions (mm): 95x140x50
Daftar Harga karcher hot water Terbaru October 2026
ETRE Refill Mop Pembersih KacaRp639.900
Industry Kowa Deck Brush PVC (Sikat Dek)Rp119.900
Inomata chemical Fine BasketRp29.900
Debika Wood Sponge Case ReplacementRp28.900
KARCHER Professional High Pressure Cleaners Hot WaterRp60.999.900
Sepakat Kantong Plastik Sampah (Trash Bag / Kresek)Rp20.900
KARCHER Professional High Pressure Cleaners Engine Hot WaterRp189.999.900
FASA Hot Water High PressureRp19.999.900
Inomata chemical Storage BasketRp40.900
PEARL METAL Bottle Telescopic Brush (Sikat Pembersih Botol)Rp48.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)